Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, XS, 150 PK

  • Zoro #: G0067715
  • Mfr #: 92-616

$15.46 ($0.10/unit)

  • Color: Blue
  • Disposable Glove Grade: Exam, Medical
  • Powdered/Powder Free: Powder Free
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #92-616 Specifications

  • Zoro #: G0067715
  • Mfr #: 92-616
Color: Blue Disposable Glove Grade: Exam, Medical
Powdered/Powder Free: Powder Free Disposable Glove Palm Thickness: 3.00 to 3.99 mil
Application: Laboratory, Manufacturing, Maintenance Package quantity: 150
Lining: Unlined Sterile/Non-Sterile: Non-Sterile
Finger Thickness: 3.00 mil Metal Detectable: No
Resists: Chemicals Cuff: Beaded
Standards: AQL EN374 1.5, FDA, 21 CFR 177.2600 For Food Contact Size: XS
Cuff Thickness: 3.00 mil Item: Disposable Gloves
Glove Length: 9" Palm Thickness: 3.00 mil
Glove Texture Location: Fingers Only Latex Content: Latex Free
Ambidextrous/Hand-Specific: Ambidextrous Disposable Glove Material: Nitrile
Glove Size: XS Aloe Inner Surface: No
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Help keep your hands clean with these disposable gloves from Ansell.Made of 3.00 mil thick nitrile and powder free, these light blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.Includes a quantity of 150. The lining is latex free. Standards include: AQL EN374 1.5, FDA, 21 CFR 177.2600 For Food Contact. Its applications include: Laboratory, Manufacturing, Maintenance.

Reviews of Ansell #92-616