October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Blue PVC Disposable Gloves, L, 100PK

  • Zoro #: G0068241
  • Mfr #: 34-650

$6.13 ($0.06/unit)

Details
  • Aloe Inner Surface: No
  • Cuff: Beaded
  • Finger Thickness: 5.00 mil
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #34-650 Specifications

  • Zoro #: G0068241
  • Mfr #: 34-650
Aloe Inner Surface: No Cuff: Beaded
Finger Thickness: 5.00 mil Palm Thickness: 5.00 mil
Glove Length: 9" Color: Blue
Sterile/Non-Sterile: Non-Sterile Standards: EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600
Size: L Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Glove Size: L Disposable Glove Grade: Industrial
Application: Food Handling, General Duty, Maintenance, Painting, Laboratory Testing Metal Detectable: No
Item: Disposable Gloves Powdered/Powder Free: Powder Free
Glove Texture Location: Smooth Cuff Thickness: 5.00 mil
Package Quantity: 100 Ambidextrous/Hand-Specific: Ambidextrous
Latex Content: Latex Free Resists: Chemicals
Disposable Glove Material: PVC Lining: Unlined
Material: PVC Country of Origin (subject to change): China

Description

These disposable gloves from Ansell will help keep your hands clean.Made of 5.00 mil thick pvc and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. This comes in a quantity of 100. Standards include: EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600. Its applications include: Food Handling, General Duty, Maintenance, Painting, Laboratory Testing.

Reviews of Ansell #34-650