Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Blue PVC Disposable Gloves, M, 100PK

  • Zoro #: G0068232
  • Mfr #: 34-650

$6.13 ($0.06/unit)

Details
  • Disposable Glove Palm Thickness: 5.00 to 5.99 mil
  • Lining: Unlined
  • Color: Blue
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #34-650 Specifications

  • Zoro #: G0068232
  • Mfr #: 34-650
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Lining: Unlined
Color: Blue Aloe Inner Surface: No
Sterile/Non-Sterile: Non-Sterile Cuff Thickness: 5.00 mil
Disposable Glove Grade: Industrial Glove Length: 9"
Ambidextrous/Hand-Specific: Ambidextrous Application: Food Handling, General Duty, Maintenance, Painting, Laboratory Testing
Glove Texture Location: Smooth Palm Thickness: 5.00 mil
Powdered/Powder Free: Powder Free Resists: Chemicals
Metal Detectable: No Size: M
Glove Size: M Standards: EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600
Package Quantity: 100 Cuff: Beaded
Item: Disposable Gloves Finger Thickness: 5.00 mil
Disposable Glove Material: PVC Latex Content: Latex Free
Material: PVC Country of Origin (subject to change): China

Description

Help keep your hands clean with these disposable gloves from Ansell.Made of 5.00 mil thick pvc and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.This comes in a quantity of 100. The lining is latex free. Standards include: EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600. Its applications include: Food Handling, General Duty, Maintenance, Painting, Laboratory Testing.

Reviews of Ansell #34-650