Disposable Gloves, PVC, M, Blue, PK100

ANSELL |Zoro #: G0068031|Mfr #: 34-775

$5.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0068031 Mfr #: 34-775
Ambidextrous/Hand-Specific: AmbidextrousCuff: Beaded
Lining: UnlinedSterile/Non-Sterile: Non-Sterile
Glove Length: 9"Disposable Glove Material: PVC
Metal Detectable: NoItem: Disposable Gloves
Glove Texture Location: SmoothAloe Inner Surface: No
Application: Food Handling, General Duty, Maintenance, Food Service, Laboratory TestingStandards: EN374, ANSI- Cut, FDA Regulation 21 CFR 177.2600
Color: BluePowdered/Powder Free: Powdered
Color Family: BluesResists: Chemicals
Glove Size: MDisposable Glove Palm Thickness: 5.00 to 5.99 mil
Disposable Glove Grade: IndustrialCuff Thickness: 5.00 mil
Finger Thickness: 5.00 milPalm Thickness: 5.00 mil
Country of Origin (subject to change): China

Product Description

Disposable Gloves, PVC, Powdered, 5 mil, Length 9 In., Smooth Finish, Blue, Size M, Unlined, Rolled/Beaded Cuff, Grade Industrial, Standards FDA Regulation 21 CFR 177.2600, Package Quantity 100

Product Reviews