SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Gloves, PVC, M, Clear, PK100

ANSELL| Zoro #: G0068153| Mfr #: 34-725

$3.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Aloe Inner Surface: NoSterile/Non-Sterile: Non-SterileGlove Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0068153 Mfr #: 34-725
Aloe Inner Surface: NoSterile/Non-Sterile: Non-Sterile
Glove Length: 9"Cuff Thickness: 3.00 mil
Item: Disposable GlovesDisposable Glove Grade: Food
Glove Texture Location: SmoothCuff: Beaded
Application: Food Handling, Light Manufacturing, Painting, MaintenancePowdered/Powder Free: Powder Free
Color: ClearMetal Detectable: No
Color Family: ClearsDisposable Glove Palm Thickness Range: 3.00 to 3.99 mil
Palm Thickness: 3.00 milLining: Unlined
Finger Thickness: 3.00 milResists: Chemicals
Latex Content: Latex FreeGlove Size: M
Standards: EN374, ANSI- Cut; 21 CFR 177.2600Disposable Glove Material: PVC
Ambidextrous/Hand-Specific: AmbidextrousCountry of Origin (subject to change): China

Description

Made from premium quality PVC, Dura-Touch® 34-725 is a durable glove that complies with FDA food handling requirements.

  • Made from premium quality PVC 
  • Compliant with food handling requirements

Reviews