Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Blue PVC Disposable Gloves, S, 100PK

  • Zoro #: G0068223
  • Mfr #: 34-650

$6.84 ($0.07/unit)

Details
  • Powdered/Powder Free: Powder Free
  • Lining: Unlined
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #34-650 Specifications

  • Zoro #: G0068223
  • Mfr #: 34-650
Powdered/Powder Free: Powder Free Lining: Unlined
Sterile/Non-Sterile: Non-Sterile Color: Blue
Cuff Thickness: 5.00 mil Ambidextrous/Hand-Specific: Ambidextrous
Glove Texture Location: Smooth Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Disposable Glove Material: PVC Finger Thickness: 5.00 mil
Metal Detectable: No Package Quantity: 100
Latex Content: Latex Free Glove Size: S
Aloe Inner Surface: No Size: S
Application: Food Handling, General Duty, Maintenance, Painting, Laboratory Testing Disposable Glove Grade: Industrial
Resists: Chemicals Palm Thickness: 5.00 mil
Item: Disposable Gloves Country of Origin (subject to change): China

Description

These disposable gloves from Ansell are the ideal solution for anyone that needs quality hand sanitation.Made of 5.00 mil thick pvc and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. Includes a quantity of 100. Standards include: EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600. Its applications include: Food Handling, General Duty, Maintenance, Painting, Laboratory Testing.

Reviews of Ansell #34-650