Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, PVC, Powder Free, Clear, S, 100 PK

  • Zoro #: G0068144
  • Mfr #: 34-725

$7.07 ($0.07/unit)

  • Promotion Restriction: Not eligible for promotion
  • Cuff Thickness: 3.00 mil
  • Item: Disposable Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #34-725 Specifications

  • Zoro #: G0068144
  • Mfr #: 34-725
Promotion Restriction: Not eligible for promotion Cuff Thickness: 3.00 mil
Item: Disposable Gloves Package quantity: 100
Palm Thickness: 3.00 mil Disposable Glove Grade: Food
Latex Content: Latex Free Metal Detectable: No
Ambidextrous/Hand-Specific: Ambidextrous Glove Size: S
Glove Texture Location: Smooth Cuff: Beaded
Finger Thickness: 3.00 mil Resists: Chemicals
Standards: EN374, ANSI- Cut; 21 CFR 177.2600 Color: Clear
Aloe Inner Surface: No Disposable Glove Material: PVC
Lining: Unlined Glove Length: 9"
Disposable Glove Palm Thickness: 3.00 to 3.99 mil Sterile/Non-Sterile: Non-Sterile
Powdered/Powder Free: Powder Free Size: S
Application: Food Handling, Light Manufacturing, Painting, Maintenance Material: PVC
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Switching out disposable gloves is important for avoiding cross-contamination. Here are some important details for Ansell Disposable Gloves. Color: Clear, Glove Size: S, Application: Food Handling, Light Manufacturing, Painting, Maintenance.

Reviews of Ansell #34-725