Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Clear PVC Disposable Gloves, S, 100PK

  • Zoro #: G0068187
  • Mfr #: 34-740

$7.74 ($0.08/unit)

Details
  • Disposable Glove Palm Thickness: 5.00 to 5.99 mil
  • Palm Thickness: 5.00 mil
  • Glove Texture Location: Smooth
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #34-740 Specifications

  • Zoro #: G0068187
  • Mfr #: 34-740
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Palm Thickness: 5.00 mil
Glove Texture Location: Smooth Latex Content: Latex Free
Ambidextrous/Hand-Specific: Ambidextrous Sterile/Non-Sterile: Non-Sterile
Cuff Thickness: 5.00 mil Lining: Unlined
Metal Detectable: No Application: Food Handling, General Duty, Maintenance, Food Service, Laboratory Testing
Resists: Acids Disposable Glove Grade: Industrial
Powdered/Powder Free: Powder Free Size: S
Item: Disposable Gloves Glove Size: S
Color: Clear Aloe Inner Surface: No
Package Quantity: 100 Disposable Glove Material: PVC
Finger Thickness: 5.00 mil Country of Origin (subject to change): China

Description

Help keep your hands clean with these disposable gloves from Ansell.Made of 5.00 mil thick pvc and powder free, these clear disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. Includes a quantity of 100. Standards include: EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600. Its applications include: Food Handling, General Duty, Maintenance, Food Service, Laboratory Testing.

Reviews of Ansell #34-740