Disposable Gloves, PVC, XL, Blue, PK100

$6.49 /pk
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueGlove Length: 9"Palm Thickness: 5.00 milDisposable Gloves, PVC, Powder Free, 5 mil, Length 9 In., Smooth Finish, Blue, Size XL, Unlined, Rolled/Beaded Cuff, Grade Industrial, Standards FDA Regulation 21 CFR 177.2600, Package Quantity 100
Guides:
Specifications
Zoro #: G0068257 Mfr #: 34-650 | |
Color: Blue | Glove Length: 9" |
Palm Thickness: 5.00 mil | Latex Content: Latex Free |
Color Family: Blues | Cuff Thickness: 5.00 mil |
Application: Food Handling, General Duty, Maintenance, Painting, Laboratory Testing | Sterile/Non-Sterile: Non-Sterile |
Standards: EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600 | Metal Detectable: No |
Disposable Glove Material: PVC | Lining: Unlined |
Finger Thickness: 5.00 mil | Resists: Chemicals |
Ambidextrous/Hand-Specific: Ambidextrous | Aloe Inner Surface: No |
Disposable Glove Palm Thickness Range: 5.00 to 5.99 mil | Glove Texture Location: Smooth |
Item: Disposable Gloves | Powdered/Powder Free: Powder Free |
Glove Size: XL | Disposable Glove Grade: Industrial |
Cuff: Beaded | Country of Origin (subject to change): China |
Description
Disposable Gloves, PVC, Powder Free, 5 mil, Length 9 In., Smooth Finish, Blue, Size XL, Unlined, Rolled/Beaded Cuff, Grade Industrial, Standards FDA Regulation 21 CFR 177.2600, Package Quantity 100