KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, PVC, XL, Clear, PK100

ANSELL| Zoro #: G0068171| Mfr #: 34-725

$3.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Food Handling, Light Manufacturing, Painting, Maintenance
Resists: Chemicals
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0068171 Mfr #: 34-725
Application: Food Handling, Light Manufacturing, Painting, MaintenanceResists: Chemicals
Color: ClearSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 3.00 mil
Disposable Glove Grade: FoodItem: Disposable Gloves
Cuff Thickness: 3.00 milGlove Size: XL
Finger Thickness: 3.00 milDisposable Glove Palm Thickness Range: 3.00 to 3.99 mil
Metal Detectable: NoDisposable Glove Material: PVC
Glove Texture Location: SmoothCuff: Beaded
Glove Length: 9"Powdered/Powder Free: Powder Free
Standards: EN374, ANSI- Cut; 21 CFR 177.2600Latex Content: Latex Free
Lining: UnlinedAloe Inner Surface: No
Color Family: ClearsCountry of Origin (subject to change): China

Description

Disposable Gloves, PVC, Powder Free, 3 mil, Length 9 In., Smooth Finish, Clear, Size XL, Unlined, Rolled/Beaded Cuff, Grade Food, Standards 21 CFR 177.2600, Package Quantity 100

Reviews