October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Clear PVC Disposable Gloves, XL, 100PK

  • Zoro #: G0068214
  • Mfr #: 34-740

$6.97 ($0.07/unit)

Details
  • Cuff: Beaded
  • Package Quantity: 100
  • Cuff Thickness: 5.00 mil
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #34-740 Specifications

  • Zoro #: G0068214
  • Mfr #: 34-740
Cuff: Beaded Package Quantity: 100
Cuff Thickness: 5.00 mil Ambidextrous/Hand-Specific: Ambidextrous
Lining: Unlined Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Resists: Acids Glove Texture Location: Smooth
Finger Thickness: 5.00 mil Standards: EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600
Sterile/Non-Sterile: Non-Sterile Palm Thickness: 5.00 mil
Aloe Inner Surface: No Disposable Glove Grade: Industrial
Application: Food Handling, General Duty, Maintenance, Food Service, Laboratory Testing Color: Clear
Disposable Glove Material: PVC Size: Xl
Metal Detectable: No Latex Content: Latex Free
Item: Disposable Gloves Powdered/Powder Free: Powder Free
Glove Length: 9" Glove Size: XL
Material: PVC Country of Origin (subject to change): China

Description

These disposable gloves from Ansell offer a great solution to keep your hands both clean and comfortable.Made of 5.00 mil thick pvc and powder free, these clear disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. It comes in a quantity of 100. Standards include: EN374, ANSI- Cut; FDA Regulation 21 CFR 177.2600. Its applications include: Food Handling, General Duty, Maintenance, Food Service, Laboratory Testing.

Reviews of Ansell #34-740