This item is Discontinued.

Ansell Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, L, 100 PK, Clear 34-755

Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, L, 100 PK, Clear (Discontinued)

  • Mfr # 34-755
  • Zoro # G8507037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-755
Zoro #
G8507037
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
2.8 mil
Finger Thickness
5.00 mil
Cuff Thickness
5.00 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Glove Size
L
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
3 mil

Details

Item
Vinyl Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Disposable Glove Type
Food Contact, General Purpose
Standards
Category III: AQL EN374 4.0, FDA Regulation 21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Glove Texture Location
Smooth
Disposable Glove Material
Vinyl
Lining
Unlined
Ambidextrous/Hand-Specific
Ambidextrous
Metal Detectable
No
Aloe Inner Surface
No
Latex Content
Latex Free
Cuff
Beaded
Color Family
Clear
Resists
Chemicals
Powdered/Powder Free
Powdered
Application
Food Processing, Life Sciences
Disposable Glove Grade
Food
Brand and Series
Ansell Duratouch 34-755
Glove Texture
Smooth
Acceptable Quality Level (AQL)
4.0
Silicone-Free
No
Glove Materials
Vinyl

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Color Clear, Cuff Thickness 5.00 mil, Disposable Glove Type Food Contact, General Purpose, Finger Thickness 5.00 mil, Latex-Free Yes, Palm Thickness 2.80 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards Category III: AQL EN374 4.0, FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.