JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Disposable Gloves, Vinyl, L, Clear, PK100

ANSELL| Zoro #: G1837123| Mfr #: 34-175

$11.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837123 Mfr #: 34-175
Disposable Glove Material: VinylColor: Clear
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milItem: Disposable Gloves
Sterile/Non-Sterile: Non-SterileFinger Thickness: 5.00 mil
Glove Texture Location: SmoothCuff Thickness: 5.00 mil
Metal Detectable: NoPalm Thickness: 5.00 mil
Cuff: BeadedLining: Unlined
Application: Lab Analysis, Especially When Resistance To Acids Is RequiredColor Family: Clears
Disposable Glove Grade: IndustrialGlove Length: 9"
Latex Content: Latex FreePowdered/Powder Free: Powder Free
Glove Size: LStandards: FDA Regulation 21 CFR 177.2600
Aloe Inner Surface: NoAmbidextrous/Hand-Specific: Ambidextrous
Country of Origin (subject to change): China

Product Description

These disposable gloves from Ansell offer a great solution to keep your hands both clean and comfortable. Made of 5.00 mil thick vinyl and powder free, these clear disposable gloves provide excellent comfort while giving your hands the protection they deserve. The lining is latex free. Includes a quantity of 100. Standards include: FDA Regulation 21 CFR 177.2600. Its applications include: Lab Analysis, Especially When Resistance To Acids Is Required.