This item is Discontinued.

Ansell Duratouch 34-755, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, M, 100 PK, Clear 34-755

Duratouch 34-755, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, M, 100 PK, Clear (Discontinued)

  • Mfr # 34-755
  • Zoro # G8507021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-755
Zoro #
G8507021
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
2.8 mil
Length
9 1/2 in
Glove Size
M
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Finger Thickness
5.00 mil
Cuff Thickness
5.00 mil
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
3 mil
Size - Numeric
8
Size- Alpha
M

Details

Item
Vinyl Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Disposable Glove Type
Food-Grade, General Purpose
Standards
Category III: AQL EN374 4.0, FDA Regulation 21 CFR 177.2600
Series
Duratouch 34-755
Sterile/Non-Sterile
Non-Sterile
Latex Content
Latex Free
Powdered/Powder Free
Powdered
Metal Detectable
No
Glove Texture Location
Smooth
Application
Food Processing, Life Sciences
Cuff
Beaded
Ambidextrous/Hand-Specific
Ambidextrous
Color Family
White
Aloe Inner Surface
No
Resists
Chemicals
Disposable Glove Material
Vinyl
Lining
Unlined
Disposable Glove Grade
Food
Acceptable Quality Level (AQL)
4
Glove Texture
Smooth
Silicone-Free
No
Glove Materials
Vinyl
Brand and Series
Ansell Duratouch 34-755
Texture
Smooth

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Clear, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free Yes, Length 9 1/2 in, Material Vinyl, Palm Thickness 2.8 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards Category III: AQL EN374 4.0, FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Series Duratouch 34-755, Size- Alpha M, Size - Numeric 8, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.