Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Lab Coat, 5XL, White, PK30

  • Zoro #: G1459208
  • Mfr #: 68-2000
$179.20 ($5.97/unit)
  • Promotion Restriction: Not eligible for promotion
  • Fabric Weight: 1.86 oz./sq. yd.
  • Number of Pockets: 2
See full product details
Out of Stock

Ansell #68-2000 Specifications

  • Zoro #: G1459208
  • Mfr #: 68-2000
Promotion Restriction: Not eligible for promotion Fabric Weight: 1.86 oz./sq. yd.
Number of Pockets: 2 Standards: ASTM F1761, EN 14126:2003, EN 1149-5
Fits Chest Size: 70-7/8" Cuff Style: Open
Closure Type: zipper Length: 49-39/64"
Cuff Styles: Open Size: 5XL
Color: White Material: Microporous Film Laminate
Item: Disposable Lab Coat Seam Style: Bound
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Size 5XL, White, Microporous Film Laminate, Open Cuff Styles, Fits Chest Size 70-7/8 In., Zipper Closure Type, Length 49-39/64 In., Number of Pockets 2, Fabric Weight 1.86 oz./sq. yd., Bound Seam Style, Standards ASTM F1761, EN 14126:2003, EN 1149-5, Package Quantity 30

Reviews of Ansell #68-2000