Skip to Main Content
customer-service Help
Ansell

Disposable Lab Coat, S, White, PK30

Ansell Disposable Lab Coat, S, White, PK30 68-2000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$165.24 ($5.51/unit)
  • Item: Disposable Lab Coat
  • Seam Style: Bound
  • Cuff Style: Open
See full product details
This item ships free.
Total: $165.24

Ansell #68-2000 Specifications

  • Item: Disposable Lab Coat
  • Seam Style: Bound
  • Cuff Style: Open
  • Color: White
  • Material: Microporous Film Laminate
  • Size: S
  • Fits Chest Size: 43-19/64 in
  • Closure Type: zipper
  • Standards: ASTM F1761, EN 14126:2003, EN 1149-5
  • Number of Pockets: 2
  • Cuff Styles: Open
  • Length: 35 53/64 in
  • Fabric Weight: 1.86 oz/sq yd
  • Attached Hood: No
  • Pattern: Solid
  • Wrist Closure: Open
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Material Microporous Film Laminate, Number of Pockets 2, Pattern Solid, Seam Style Bound, Size S, Standards ASTM F1761, EN 14126:2003, EN 1149-5, Attached Hood No, Wrist Closure Open, Fits Chest Size 43-19/64 in, Package Quantity 30

Restrictions and Compliance

  • ***

Reviews of Ansell #68-2000