Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Procedural Face Mask, Universal, White, 600PK

  • Zoro #: G0437130
  • Mfr #: MEA210-2
$312.80 ($0.52/unit)
  • Promotion Restriction: Not eligible for promotion
  • Standards: ISO 2859
  • Item: Cleanroom Mask
See full product details
Out of Stock

Ansell #MEA210-2 Specifications

  • Zoro #: G0437130
  • Mfr #: MEA210-2
Promotion Restriction: Not eligible for promotion Standards: ISO 2859
Item: Cleanroom Mask Package Quantity: 600
Nose Clip: No Material: Polypropylene, Polyethylene
Color: White Mask Size: Universal
Includes: Plastic Clip Connector Headstrap Type: Ear Loops
Latex Content: Latex Free Individually Packaged: No
Product Availability: Temporarily Unavailable ASTM Splash Rating: Not Rated
NIOSH Rating: Not Rated ISO Cleanroom Class: ISO 4 (Class 10)
Eyeshield Color: None Mask Headstrap Type: Dual, Non-Adjustable
Includes Eyeshield: No Mask Material: Polyethylene, Polypropylene
Mask Shape: Flat-Fold Face Seal Type: None
Number of Layers: 3-Ply Nosepiece Type: None
Eyeshield Material: None Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

BioClean MEA™ LOOPED/CLIP FACEMASK-INNER FACING LAYER/FILTER LAYER/OUTER FACING LAYER-Non Sterile

Restrictions and Compliance

***

Reviews of Ansell #MEA210-2