Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drop Down Garment, Sterile, White, PK15, 3X

  • Zoro #: G0437392
  • Mfr #: S-BDSH
$211.20 ($14.08/unit)
  • Promotion Restriction: Not eligible for promotion
  • Features: Anti-Static and Low Linting, Unique Up and Over Design, Aseptic Donning Technique
  • Inseam: 33" to 37"
See full product details
Out of Stock

Ansell #S-BDSH Specifications

  • Zoro #: G0437392
  • Mfr #: S-BDSH
Promotion Restriction: Not eligible for promotion Features: Anti-Static and Low Linting, Unique Up and Over Design, Aseptic Donning Technique
Inseam: 33" to 37" Disposable Clothing Primary Material: Polypropylene
Coverall Style: Hooded Coverall Closure Type: zipper
Ankle Style: Elastic Item: Hooded Disposable Coveralls
Material: polypropylene Disposable Clothing Size: 3XL
Thickness: 9.84 mil Series: BioClean-D
Standards: ASTM F739-12, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2, Processed in an NEBB certified ISO Class 4 Environment, Sterilized in Accordance with 11137-1:2006 Color: White
Fabric Weight: 1.7 oz. Cuff Styles: Elastic
Level of Protection: Dry Particulate Seam Style: Bound
Fits Chest Size: 61" to 69" Size: 3XL
Package quantity: 15 Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

The BioClean-D™ White Drop-down Garment with Hood, Sterile, Antistatic BioClean-D CleanTough™ material, Bound Seams, Thumb Loops, Foot-loop to aid smooth closure of zip, Elasticated back, hood, cuffs and ankles, Sz 3XL

Reviews of Ansell #S-BDSH