Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drop Down Garment, Sterile, White, PK20, L

  • Zoro #: G0437313
  • Mfr #: S-BDSH
$297.00 ($14.85/unit)
  • Promotion Restriction: Not eligible for promotion
  • Coverall Style: Hooded Coverall
  • Disposable Clothing Primary Material: Polypropylene
See full product details
This item ships free.

Ansell #S-BDSH Specifications

  • Zoro #: G0437313
  • Mfr #: S-BDSH
Promotion Restriction: Not eligible for promotion Coverall Style: Hooded Coverall
Disposable Clothing Primary Material: Polypropylene Series: BioClean-D
Seam Style: Bound Thickness: 9.84 mil
Fabric Weight: 1.7 oz Cuff Styles: Elastic
Features: Anti-Static and Low Linting, Unique Up and Over Design, Aseptic Donning Technique Color: White
Inseam: 32 in to 35 in Ankle Style: Elastic
Material: Polyethylene, Polypropylene Standards: ASTM F739, ISO 11137-1:2006, EN 1149-5:2008, EN ISO 13688:2013
Level of Protection: Dry Particulate Disposable Clothing Size: L
Item: Hooded Disposable Coveralls Closure Type: Zipper
Fits Chest Size: 50 in to 58 in Cuff Style: Elastic
Size: L Package quantity: 20
Coverall Material: Polyethylene, Polypropylene Garment Style: Coverall
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Polypropylene, Series BioClean-D, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Zipper, Standards ASTM F739, ISO 11137-1:2006, EN 1149-5:2008, EN ISO 13688:2013, Inseam 32 in to 35 in, Fits Chest Size 50 in to 58 in, Package Quantity 20

Reviews of Ansell #S-BDSH