Ansell
Electrical Gloves, Black, Size 11, 16" L, PR
Mfr # CLASS 3 B 16
Zoro # G6211829
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Size 11
- Cuff Style Straight
- Glove Materials Rubber
- Max. Use Voltage (AC) 26,500V AC
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR CLASS 00 Y 11
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 12, PR 96-002
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 11, PR CLASS 2 B 14
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR CLASS 0 B 11
- ANSELL Electrical Gloves, Red, Size 8, 14" L, PR CLASS 0 R 14
- ANSELL Electrical Gloves, Class 00, Sz 8, PR CLASS 00 Y 11
- ANSELL Ansell 012-11-377-7-9 Marigold Rubber Insulating Gloves Class 00 Black 11 Us; Size 9 012-11-377-7-9
- ANSELL Electrical Insulating Gloves, 11, PR RIG418YBCC
- ANSELL Electrical Gloves, Yellow, Size 8, 14" L, PR CLASS 1 Y 14
- ANSELL Electrical Gloves, Size 10, Class 00, PR RIG0011B-KIT
- OBERON Rubber Electrical Gloves, Size 10 RG-B-C0-R11-10
- Ansell Gloves & Hand Protection