Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Encapsulated Suit, Level C, Rear Entry, 2XL

  • Zoro #: G0096754
  • Mfr #: 66-502

$4,641.99

  • Item: Encapsulated Suit
  • Level: C
  • Fits Waist Size: 40"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #66-502 Specifications

  • Zoro #: G0096754
  • Mfr #: 66-502
Item: Encapsulated Suit Level: C
Fits Waist Size: 40" Lens Coating: Uncoated
Lens Color: Clear Fabric Weight: 17 oz.
Disposable Clothing Size: 2XL Glove Material: Chloroprene/Kevlar(R)
Entry: Rear Inseam: 34-1/2"
Fits Chest Size: 40-61/64" to 45-43/64" Closure Type: Storm Flap, Zipper
Seam Style: Welded Color: Yellow
Sock Material: Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber Standards: EN 943-1, EN 943-5
Cuff Styles: Bayonett Ring System Size: XXL
Ankle Style: Elastic with Sock Boot Disposable Clothing Primary Material: Polyamide
Series: Trellchem Chemical Resistant Glove Material: Polyamide
Material: Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber Lens Material: PVC
Country of Origin (subject to change): Lithuania
Feedback Help us improve our product information

Description

Encapsulated Suit, Level C, Rear Entry, 2XL, Polyamide, Trellchem, Ankle Style Elastic with Sock Boot, Closure Type Storm Flap, Zipper, Cuff Styles Bayonett Ring System, Yellow, Seam Style Welded, Chemical Resistant Glove Material Polyamide, Standards EN 943-1, EN 943-5, Inseam 34-1/2 In., Material Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber, Sock Material Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber

Reviews of Ansell #66-502