Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Encapsulated Suit, Level C, Rear Entry, 3XL

  • Zoro #: G0096739
  • Mfr #: 66-502

$4,772.24

  • Glove Material: Chloroprene/Kevlar(R)
  • Lens Material: PVC
  • Size: XXXL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #66-502 Specifications

  • Zoro #: G0096739
  • Mfr #: 66-502
Glove Material: Chloroprene/Kevlar(R) Lens Material: PVC
Size: XXXL Seam Style: Welded
Chemical Resistant Glove Material: Polyamide Lens Color: Clear
Series: Trellchem Sock Material: Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber
Inseam: 36" Color: Yellow
Item: Encapsulated Suit Entry: Rear
Ankle Style: Elastic with Sock Boot Material: Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber
Disposable Clothing Size: 3XL Cuff Styles: Bayonett Ring System
Level: C Closure Type: Storm Flap, Zipper
Lens Coating: Uncoated Standards: EN 943-1, EN 943-6
Fabric Weight: 17 oz. Fits Waist Size: 42"
Fits Chest Size: 42" to 47-1/2" Disposable Clothing Primary Material: Polyamide
Country of Origin (subject to change): Lithuania
Feedback Help us improve our product information

Description

Encapsulated Suit, Level C, Rear Entry, 3XL, Polyamide, Trellchem, Ankle Style Elastic with Sock Boot, Closure Type Storm Flap, Zipper, Cuff Styles Bayonett Ring System, Yellow, Seam Style Welded, Chemical Resistant Glove Material Polyamide, Standards EN 943-1, EN 943-6, Inseam 36 In., Material Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber, Sock Material Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber, Fabric Weight 17 oz.

Reviews of Ansell #66-502