Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Encapsulated Suit, Level C, Rear Entry, M

  • Zoro #: G0096781
  • Mfr #: 66-501

$2,610.08

  • Cuff Styles: Bayonett Ring System
  • Fits Chest Size: 36-15/64" to 39-3/8"
  • Chemical Resistant Glove Material: Polyamide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #66-501 Specifications

  • Zoro #: G0096781
  • Mfr #: 66-501
Cuff Styles: Bayonett Ring System Fits Chest Size: 36-15/64" to 39-3/8"
Chemical Resistant Glove Material: Polyamide Ankle Style: Elastic with Sock Boot
Closure Type: Storm Flap, Zipper Color: Orange
Series: Trellchem Inseam: 32"
Material: Polyamid Coated Fabric with PVC on Both Sides Lens Coating: Uncoated
Level: C Standards: NFPA 1991-2005, EN 943-1, EN 943-2
Sock Material: Polyamid Coated Fabric with PVC on Both Sides Lens Color: Clear
Disposable Clothing Size: M Fits Waist Size: 36"
Item: Encapsulated Suit Lens Material: PVC
Size: M Disposable Clothing Primary Material: Polyamide
Entry: Rear Seam Style: Welded
Fabric Weight: 12.6 oz. Glove Material: Chloroprene/Kevlar(R)
Country of Origin (subject to change): Lithuania
Feedback Help us improve our product information

Description

Encapsulated Suit, Level C, Rear Entry, M, Polyamide, Trellchem, Ankle Style Elastic with Sock Boot, Closure Type Storm Flap, Zipper, Cuff Styles Bayonett Ring System, Orange, Seam Style Welded, Chemical Resistant Glove Material Polyamide, Standards NFPA 1991-2005, EN 943-1, EN 943-2, Inseam 32 In., Material Polyamid Coated Fabric with PVC on Both Sides, Sock Material Polyamid Coated Fabric with PVC on Both Sides, Fabric Weight 12.6 oz.

Reviews of Ansell #66-501