Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Encapsulated Suit, Level C, Rear Entry, M

  • Zoro #: G0096684
  • Mfr #: 66-502

$4,641.99

  • Lens Coating: Uncoated
  • Disposable Clothing Size: M
  • Size: M
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #66-502 Specifications

  • Zoro #: G0096684
  • Mfr #: 66-502
Lens Coating: Uncoated Disposable Clothing Size: M
Size: M Fits Chest Size: 36-15/64" to 39-3/8"
Chemical Resistant Glove Material: Polyamide Glove Material: Chloroprene/Kevlar(R)
Ankle Style: Elastic with Sock Boot Inseam: 32"
Standards: EN 943-1, EN 943-14 Fabric Weight: 17 oz.
Cuff Styles: Bayonett Ring System Disposable Clothing Primary Material: Polyamide
Lens Color: Clear Seam Style: Welded
Level: C Color: Yellow
Sock Material: Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber Lens Material: PVC
Fits Waist Size: 36" Entry: Rear
Item: Encapsulated Suit Closure Type: Storm Flap, Zipper
Material: Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber Series: Trellchem
Country of Origin (subject to change): Lithuania
Feedback Help us improve our product information

Description

Encapsulated Suit, Level C, Rear Entry, M, Polyamide, Trellchem, Ankle Style Elastic with Sock Boot, Closure Type Storm Flap, Zipper, Cuff Styles Bayonett Ring System, Yellow, Seam Style Welded, Chemical Resistant Glove Material Polyamide, Standards EN 943-1, EN 943-14, Inseam 32 In., Material Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber, Sock Material Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber, Fabric Weight 17 oz.

Reviews of Ansell #66-502