Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Encapsulated Suit, Level C, Rear Entry, S

  • Zoro #: G0096763
  • Mfr #: 66-501

$2,610.08

  • Material: Polyamid Coated Fabric with PVC on Both Sides
  • Color: Orange
  • Closure Type: Storm Flap, Zipper
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #66-501 Specifications

  • Zoro #: G0096763
  • Mfr #: 66-501
Material: Polyamid Coated Fabric with PVC on Both Sides Color: Orange
Closure Type: Storm Flap, Zipper Fabric Weight: 12.6 oz.
Lens Color: Clear Level: C
Lens Coating: Uncoated Disposable Clothing Size: S
Fits Chest Size: 34-21/32" to 37-51/64" Ankle Style: Elastic with Sock Boot
Item: Encapsulated Suit Seam Style: Welded
Standards: NFPA 1991-2005, EN 943-1, EN 943-2 Size: S
Fits Waist Size: 32" Cuff Styles: Bayonett Ring System
Lens Material: PVC Disposable Clothing Primary Material: Polyamide
Entry: Rear Chemical Resistant Glove Material: Polyamide
Series: Trellchem Sock Material: Polyamid Coated Fabric with PVC on Both Sides
Glove Material: Chloroprene/Kevlar(R) Inseam: 31 "
Country of Origin (subject to change): Lithuania
Feedback Help us improve our product information

Description

Encapsulated Suit, Level C, Rear Entry, S, Polyamide, Trellchem, Ankle Style Elastic with Sock Boot, Closure Type Storm Flap, Zipper, Cuff Styles Bayonett Ring System, Orange, Seam Style Welded, Chemical Resistant Glove Material Polyamide, Standards NFPA 1991-2005, EN 943-1, EN 943-2, Inseam 31 In., Material Polyamid Coated Fabric with PVC on Both Sides, Sock Material Polyamid Coated Fabric with PVC on Both Sides, Fabric Weight 12.6 oz.

Reviews of Ansell #66-501