Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Encapsulated Suit, Level C, Rear Entry, S

  • Zoro #: G0096772
  • Mfr #: 66-502

$4,641.99

  • Level: C
  • Inseam: 31 "
  • Entry: Rear
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ansell #66-502 Specifications

  • Zoro #: G0096772
  • Mfr #: 66-502
Level: C Inseam: 31 "
Entry: Rear Disposable Clothing Primary Material: Polyamide
Item: Encapsulated Suit Size: S
Lens Material: PVC Lens Color: Clear
Series: Trellchem Color: Yellow
Closure Type: Storm Flap, Zipper Seam Style: Welded
Fabric Weight: 17 oz. Material: Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber
Disposable Clothing Size: S Standards: EN 943-1, EN 943-13
Lens Coating: Uncoated Cuff Styles: Bayonett Ring System
Ankle Style: Elastic with Sock Boot Sock Material: Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber
Fits Chest Size: 34-21/32" to 37-51/64" Fits Waist Size: 32"
Glove Material: Chloroprene/Kevlar(R) Chemical Resistant Glove Material: Polyamide
Country of Origin (subject to change): Lithuania
Feedback Help us improve our product information

Description

Encapsulated Suit, Level C, Rear Entry, S, Polyamide, Trellchem, Ankle Style Elastic with Sock Boot, Closure Type Storm Flap, Zipper, Cuff Styles Bayonett Ring System, Yellow, Seam Style Welded, Chemical Resistant Glove Material Polyamide, Standards EN 943-1, EN 943-13, Inseam 31 In., Material Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber, Sock Material Outer - Butyl Rubber and Viton Rubber Coated Polyamide Fabric. Inner - Butyl Rubber, Fabric Weight 17 oz.

Reviews of Ansell #66-502