Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Encapsulated Suit, Level C, Rear Entry, XL

  • Zoro #: G0096824
  • Mfr #: 66-501

$2,610.08

  • Lens Color: Clear
  • Level: C
  • Size: Xl
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #66-501 Specifications

  • Zoro #: G0096824
  • Mfr #: 66-501
Lens Color: Clear Level: C
Size: Xl Chemical Resistant Glove Material: Polyamide
Cuff Styles: Bayonett Ring System Entry: Rear
Color: Orange Disposable Clothing Size: XL
Sock Material: Polyamid Coated Fabric with PVC on Both Sides Fits Chest Size: 39-3/8" to 42-17/32"
Lens Coating: Uncoated Standards: NFPA 1991-2005, EN 943-1, EN 943-2
Item: Encapsulated Suit Material: Polyamid Coated Fabric with PVC on Both Sides
Ankle Style: Elastic with Sock Boot Fabric Weight: 12.6 oz.
Glove Material: Chloroprene/Kevlar(R) Lens Material: PVC
Disposable Clothing Primary Material: Polyamide Seam Style: Welded
Inseam: 34" Fits Waist Size: 38"
Closure Type: Storm Flap, Zipper Series: Trellchem
Country of Origin (subject to change): Lithuania
Feedback Help us improve our product information

Description

Encapsulated Suit, Level C, Rear Entry, XL, Polyamide, Trellchem, Ankle Style Elastic with Sock Boot, Closure Type Storm Flap, Zipper, Cuff Styles Bayonett Ring System, Orange, Seam Style Welded, Chemical Resistant Glove Material Polyamide, Standards NFPA 1991-2005, EN 943-1, EN 943-2, Inseam 34 In., Material Polyamid Coated Fabric with PVC on Both Sides, Sock Material Polyamid Coated Fabric with PVC on Both Sides, Fabric Weight 12.6 oz.

Reviews of Ansell #66-501