Ansell
Exam Gloves, Natural Rubber Latex, Powder Free, Natural, XL, 100 PK
- Zoro #: G3803003
- Mfr #: DGP-350-XL
Hover or click to zoom Tap to zoom
$13.25
pkg. of 100 ($0.13/ea)
- Item: Exam Gloves
- Disposable Glove Material: Natural Rubber Latex
- Palm Thickness: 5.1 mil
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.25
Ansell #DGP-350-XL Specifications
- Zoro #: G3803003
- Mfr #: DGP-350-XL
- Item: Exam Gloves
- Glove Size: XL
- Disposable Glove Material: Natural Rubber Latex
- Palm Thickness: 5.1 mil
- Color: Natural
- Powdered/Powder Free: Powder Free
- Metal Detectable: No
- Ambidextrous/Hand-Specific: Ambidextrous
- Lining: Unlined
- Finger Thickness: 6.30 mil
- Disposable Glove Palm Thickness: 5.00 to 5.99 mil
- Package quantity: 100
- Glove Length: 9.6"
- Disposable Glove Grade: Exam, Medical
- Cuff Thickness: 3.90 mil
- Glove Texture Location: Palm and Fingers
- Application: Food Processing, Life Sciences, Healthcare
- Color Family: Natural
- Standards: ASTM D 3578
- Resists: Day to Day Hazards
- Cuff: Beaded
- Size: XL
- Sterile/Non-Sterile: Non-Sterile
- Latex Content: Contains Latex
- Aloe Inner Surface: No
- Material: Natural Rubber Latex
- Powdered/Powder-Free: Powder-Free
- Brand and Series: Ansell Microflex DGP-350
- Latex-Free: No
- Glove Texture: Grain
- Glove Materials: Natural Rubber Latex
- Glove Size and Cuff Length Style: XL/Standard
- Acceptable Quality Level (AQL): 1.5
- Medical Glove Type: Exam
- Nominal Palm Thickness: 5 mil
- Disposable Glove Type: General Purpose, Medical-Grade
- Silicone-Free: No
- Package Quantity: 100
- Series: DGP-350
- Glove Treatments: Powder-Free
- Tested for Chemotherapy Drugs: No
- Size - Numeric: 10
- Tested for Fentanyl Protection: No
- Texture Location: Full
- Size- Alpha: XL
- Texture: Grain
- Texture (Location) [Table]: Grain ( Full )
- Country of Origin (subject to change): Malaysia
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Ansell Microflex DGP-350, Disposable Glove Type General Purpose, Medical, Glove Materials Natural Rubber Latex, Grain, Nominal Palm Thickness 5 mil, Latex-Free No, Silicone-Free No, Glove Length 9 1/2 in, Powder-Free, Non-Sterile, Package Quantity 100
Restrictions and Compliance
- ***
Reviews of Ansell #DGP-350-XL
Explore more
- ANSELL Exam Gloves, Natural Rubber Latex, Powder Free, Natural, M, 100 PK DGP-350-M
- ANSELL Fully Textured Exam Gloves, Nitrile, Powder Free, Green, S, 50 PK N891
- ANSELL Exam Gloves, Nitrile, Powder Free, White, M, 100 PK TQ-601-M
- MICROFLEX N64, SU, EXAM, NIT, TXT FING, BD CUFF, PF, BLK, SZ XL, 100PK N644
- KLEEN CHEF 100% Natural Rubber Latex, Natural, Medium, 100 PK KC-MS-M-DLG-1NR
- Ansell Gloves & Hand Protection