Ansell

Exam Gloves, Natural Rubber Latex, Powder Free, Natural, XS, 100 PK

Ansell Exam Gloves,  Natural Rubber Latex,  Powder Free,  Natural,  XS,  100 PK DGP-350-XS
Hover or click to zoom Tap to zoom
Key Features
  • Item: Exam Gloves
  • Disposable Glove Material: Natural Rubber Latex
  • Palm Thickness: 5.1 mil
  • Color: Natural
  • Powdered/Powder Free: Powder Free
  • Disposable Glove Grade: Exam, Medical
  • Package quantity: 100
  • Glove Texture Location: Palm and Fingers
See full product details
$12.61
Pk of 100, $0.13/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ansell #DGP-350-XS Specifications

  • Item: Exam Gloves
  • Glove Size: XS
  • Disposable Glove Material: Natural Rubber Latex
  • Palm Thickness: 5.1 mil
  • Color: Natural
  • Powdered/Powder Free: Powder Free
  • Disposable Glove Grade: Exam, Medical
  • Package quantity: 100
  • Glove Texture Location: Palm and Fingers
  • Aloe Inner Surface: No
  • Sterile/Non-Sterile: Non-Sterile
  • Standards: ASTM D 3578
  • Lining: Unlined
  • Resists: Day to Day Hazards
  • Disposable Glove Palm Thickness: 5.00 to 5.99 mil
  • Metal Detectable: No
  • Cuff Thickness: 3.90 mil
  • Cuff: Beaded
  • Latex Content: Contains Latex
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Glove Length: 9.6"
  • Size: XS
  • Color Family: Natural
  • Finger Thickness: 6.30 mil
  • Application: Food Processing, Life Sciences, Healthcare
  • Material: Natural Rubber Latex
  • Powdered/Powder-Free: Powder-Free
  • Nominal Palm Thickness: 5 mil
  • Latex-Free: No
  • Disposable Glove Type: General Purpose, Medical-Grade
  • Glove Materials: Natural Rubber Latex
  • Acceptable Quality Level (AQL): 1.5
  • Brand and Series: Ansell Microflex DGP-350
  • Glove Texture: Grain
  • Silicone-Free: No
  • Medical Glove Type: Exam
  • Glove Size and Cuff Length Style: XS/Standard
  • Shop By: Closeouts
  • Package Quantity: 100
  • Series: DGP-350
  • Glove Treatments: Powder-Free
  • Size- Alpha: XS
  • Texture Location: Full
  • Tested for Chemotherapy Drugs: No
  • Texture: Grain
  • Size - Numeric: 6
  • Tested for Fentanyl Protection: No
  • Texture (Location) [Table]: Grain ( Full )
  • Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 3.9 mil, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 6.3 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series DGP-350, Size- Alpha XS, Size - Numeric 6

Restrictions and Compliance

  • ***

Reviews of Ansell #DGP-350-XS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.