Skip to Main Content
customer-service Help
Ansell

Exam Gloves, Nitrile, Powder Free, Black, M, 100 PK

Ansell Exam Gloves,  Nitrile,  Powder Free,  Black,  M,  100 PK MK-296-M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.01 ($0.24/unit)
  • Item: Exam Gloves
  • Glove Size: M
  • Disposable Glove Material: Nitrile
See full product details
Orders over $75 ship free.
Total: $24.01

Ansell #MK-296-M Specifications

  • Item: Exam Gloves
  • Glove Size: M
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 4.7 mil
  • Color: Black
  • Powdered/Powder Free: Powder Free
  • Standards: ASTM D 6319
  • Cuff: Beaded
  • Sterile/Non-Sterile: Non-Sterile
  • Latex Content: Latex Free
  • Size: M
  • Package quantity: 100
  • Glove Length: 9.6"
  • Disposable Glove Palm Thickness: 4.00 to 4.99 mil
  • Disposable Glove Grade: Exam, Medical
  • Cuff Thickness: 3.10 mil
  • Metal Detectable: No
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Application: Automotive, Automotive Aftermarket, Life Sciences, Machinery and Equipment, Healthcare
  • Resists: Day to Day Hazards
  • Glove Texture Location: Palm and Fingers
  • Lining: Unlined
  • Aloe Inner Surface: No
  • Color Family: Black
  • Finger Thickness: 5.50 mil
  • Material: Nitrile
  • Powdered/Powder-Free: Powder-Free
  • Brand and Series: Ansell Microflex MK-296
  • Glove Materials: Nitrile
  • Disposable Glove Type: General Purpose, Medical-Grade
  • Glove Size and Cuff Length Style: M/Standard
  • Double Gloving Method: Outer
  • Medical Glove Type: Exam
  • Silicone-Free: No
  • Acceptable Quality Level (AQL): 1.5
  • Latex-Free: Yes
  • Disposable Glove Features: Tested for Fentanyl Protection
  • Nominal Palm Thickness: 5 mil
  • Glove Texture: Grain
  • Package Quantity: 100
  • Series: MK-296
  • Texture: Grain
  • Tested for Chemotherapy Drugs: No
  • Texture Location: Full
  • Tested for Fentanyl Protection: Yes
  • Size - Numeric: 8
  • Glove Treatments: Powder-Free
  • Anti-Static: Yes
  • Size- Alpha: M
  • Texture Location [Broad]: Full
  • Texture (Location) [Table]: Grain ( Full )
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Ansell Microflex MK-296, Disposable Glove Features Tested for Fentanyl Protection, Disposable Glove Type General Purpose, Medical, Double Gloving Method Outer, Glove Materials Nitrile, Grain, Nominal Palm Thickness 5 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9 1/2 in, Powder-Free, Non-Sterile, Package Quantity 100

Restrictions and Compliance

  • ***

Reviews of Ansell #MK-296-M