Ansell
Exam Gloves, Nitrile, Powder Free, Blue, S, 100 PK
- Zoro #: G4747565
- Mfr #: USE-880-S
Hover or click to zoom Tap to zoom
$19.32
pkg. of 100 ($0.19/ea)
- Item: Exam Gloves
- Disposable Glove Material: Nitrile
- Palm Thickness: 3.5 mil
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.32
Ansell #USE-880-S Specifications
- Zoro #: G4747565
- Mfr #: USE-880-S
- Item: Exam Gloves
- Glove Size: S
- Disposable Glove Material: Nitrile
- Palm Thickness: 3.5 mil
- Color: Blue
- Powdered/Powder Free: Powder Free
- Disposable Glove Palm Thickness: 3.00 to 3.99 mil
- Lining: Unlined
- Cuff Thickness: 2.80 mil
- Size: S
- Latex Content: Latex Free
- Package quantity: 100
- Glove Length: 11.4"
- Metal Detectable: No
- Aloe Inner Surface: No
- Application: Food Processing, , Life Sciences, Healthcare
- Ambidextrous/Hand-Specific: Ambidextrous
- Disposable Glove Grade: Exam, Medical
- Resists: Tapes and Adhesives
- Sterile/Non-Sterile: Non-Sterile
- Color Family: Blue
- Glove Texture Location: Fingers Only
- Standards: Meets Or Exceeds ASTM
- Cuff: Extended/Beaded
- Finger Thickness: 4.70 mil
- Features: Adhesive-Resistant Exterior, Extended Cuff
- Material: Nitrile
- Powdered/Powder-Free: Powder-Free
- Brand and Series: Ansell Microflex USE-880
- Silicone-Free: No
- Disposable Glove Features: Tape-Resistant Exterior
- Latex-Free: Yes
- Disposable Glove Type: Food-Grade, General Purpose
- Glove Materials: Nitrile
- Acceptable Quality Level (AQL): 1.5
- Medical Glove Type: Exam
- Nominal Palm Thickness: 4 mil
- Glove Size and Cuff Length Style: S/Standard
- Glove Texture: Grain
- Package Quantity: 100
- Series: USE-880
- Texture Location [Broad]: Fingertips
- Size- Alpha: S
- Texture Location: Fingertips
- Glove Treatments: Powder-Free with Adhesive-Resistant Exterior
- Size - Numeric: 7
- Tested for Chemotherapy Drugs: No
- Texture (Location) [Table]: Grain ( Fingertips )
- Texture: Grain
- Country of Origin (subject to change): Malaysia
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type Food-Grade, General Purpose, Features Adhesive-Resistant Exterior, Extended Cuff, Finger Thickness 4.7 mil, Latex-Free Yes, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Meets Or Exceeds ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Restrictions and Compliance
- ***
Reviews of Ansell #USE-880-S
Explore more
- ANSELL Exam Gloves, Nitrile, Powder Free, Blue, 2XL, 100 PK USE-880-XXL
- ANSELL Disposable Gloves, Nitrile, Powder Free, Green, XL, 50 PK DFK-608-XL
- ANSELL High Visibility Exam Gloves, Nitrile, Powder Free, Orange, M, 100 PK N482
- ANSELL Disposable Gloves, 9, 144 PK 11-605
- RINGERS GLOVES R-Flex Impact Nitrile Impact Gloves Xxx-Large 065-13
- BDG 13" Nitrile Glove, 9/L, PR 99-1-1715F-9-K
- Ansell Gloves & Hand Protection