Ansell

Exam Gloves, Nitrile, Powder Free, Blue, XS, 100 PK

Ansell Exam Gloves,  Nitrile,  Powder Free,  Blue,  XS,  100 PK US-220-XS
Hover or click to zoom Tap to zoom
Key Features
  • Item: Exam Gloves
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 3.1 mil
  • Color: Blue
  • Powdered/Powder Free: Powder Free
  • Sterile/Non-Sterile: Non-Sterile
  • Metal Detectable: No
  • Glove Texture Location: Fingers Only
See full product details
$11.34
Pk of 100, $0.11/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ansell #US-220-XS Specifications

  • Item: Exam Gloves
  • Glove Size: XS
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 3.1 mil
  • Color: Blue
  • Powdered/Powder Free: Powder Free
  • Sterile/Non-Sterile: Non-Sterile
  • Metal Detectable: No
  • Glove Texture Location: Fingers Only
  • Standards: ASTM D 6319
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Finger Thickness: 4.30 mil
  • Cuff Thickness: 2.80 mil
  • Resists: Tapes and Adhesives
  • Application: Food Processing, , Life Sciences, Healthcare
  • Latex Content: Latex Free
  • Disposable Glove Palm Thickness: 3.00 to 3.99 mil
  • Aloe Inner Surface: No
  • Disposable Glove Grade: Exam, Medical
  • Cuff: Beaded
  • Lining: Unlined
  • Size: XS
  • Color Family: Blue
  • Glove Length: 9.6"
  • Package quantity: 100
  • Features: Adhesive-Resistant Exterior
  • Material: Nitrile
  • Powdered/Powder-Free: Powder-Free
  • Glove Materials: Nitrile
  • Disposable Glove Type: General Purpose, Medical-Grade
  • Nominal Palm Thickness: 3 mil
  • Glove Size and Cuff Length Style: XS/Standard
  • Latex-Free: Yes
  • Brand and Series: Ansell Microflex US-220
  • Glove Texture: Grain
  • Acceptable Quality Level (AQL): 1.5
  • Medical Glove Type: Exam
  • Disposable Glove Features: Tape-Resistant Exterior
  • Silicone-Free: No
  • Package Quantity: 100
  • Series: US-220
  • Tested for Fentanyl Protection: No
  • Texture Location [Broad]: Fingertips
  • Size- Alpha: XS
  • Texture Location: Fingertips
  • EN ISO 374-5 Microorganism Protection Type: Bacteria, Fungi
  • Texture: Grain
  • Glove Treatments: Powder-Free with Adhesive-Resistant Exterior
  • Tested for Chemotherapy Drugs: No
  • Texture (Location) [Table]: Grain ( Fingertips )
  • Size - Numeric: 6
  • Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Restrictions and Compliance

  • ***

Reviews of Ansell #US-220-XS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.