- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Gloves
- /
- Disposable Gloves
- /
- Exam Gloves with Advanced Barrier Protection, Nitrile, Powder Free, Violet Blue, 2XL, 50 PK
Ansell
Exam Gloves with Advanced Barrier Protection, Nitrile, Powder Free, Violet Blue, 2XL, 50 PK
- Zoro #: G3804236
- Mfr #: SEC-375-XXL
Tap to zoom
Hover or click to zoom
$13.93
pkg. of 50 ($0.28/ea)
- Item: Exam Gloves with Advanced Barrier Protection
- Disposable Glove Material: Nitrile
- Palm Thickness: 5.5 mil
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.93
Ansell #SEC-375-XXL Specifications
- Zoro #: G3804236
- Mfr #: SEC-375-XXL
- Item: Exam Gloves with Advanced Barrier Protection
- Glove Size: 2XL
- Disposable Glove Material: Nitrile
- Palm Thickness: 5.5 mil
- Color: Violet Blue
- Powdered/Powder Free: Powder Free
- Latex Content: Latex Free
- Disposable Glove Palm Thickness: 5.00 to 5.99 mil
- Resists: Biological and Chemical Contaminants
- Aloe Inner Surface: No
- Glove Length: 11.6"
- Metal Detectable: No
- Finger Thickness: 7.90 mil
- Standards: NFPA 1999, ASTM D 6319
- Lining: Unlined
- Size: 2XL
- Color Family: Blue
- Sterile/Non-Sterile: Non-Sterile
- Glove Texture Location: Fingers Only
- Ambidextrous/Hand-Specific: Ambidextrous
- Application: Automotive, Automotive Aftermarket, Life Sciences, Healthcare
- Cuff Thickness: 4.30 mil
- Disposable Glove Grade: Exam, Medical
- Cuff: Extended/Beaded
- Package quantity: 50
- Features: Extended Cuff
- Material: Nitrile
- Powdered/Powder-Free: Powder-Free
- Brand and Series: Ansell Microflex SEC-375
- Disposable Glove Features: Tested for Fentanyl Protection
- Silicone-Free: No
- Nominal Palm Thickness: 6 mil
- Glove Size and Cuff Length Style: 2XL/Standard
- Latex-Free: Yes
- Glove Texture: Grain
- Disposable Glove Type: Food-Grade, Medical-Grade
- Acceptable Quality Level (AQL): 0.6
- Glove Materials: Nitrile
- Medical Glove Type: Exam
- Package Quantity: 50
- Series: SEC-375
- Texture (Location) [Table]: Grain ( Fingertips )
- Texture Location: Fingertips
- Size- Alpha: 2XL
- Anti-Static: Yes
- Size - Numeric: 10 1/2
- Texture Location [Broad]: Fingertips
- Tested for Chemotherapy Drugs: Yes
- Glove Treatments: Powder-Free
- Texture: Grain
- Tested for Fentanyl Protection: Yes
- Country of Origin (subject to change): Malaysia
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Brand and Series Ansell Microflex SEC-375, Disposable Glove Features Tested for Fentanyl Protection, Disposable Glove Type Food Contact, Medical, Glove Materials Nitrile, Grain, Nominal Palm Thickness 6 mil, Latex-Free Yes, Silicone-Free No, Glove Length 11 1/2 in, Powder-Free, Non-Sterile, Package Quantity 50
Restrictions and Compliance
- ***
Reviews of Ansell #SEC-375-XXL
Explore more
- ANSELL Exam Gloves with Advanced Barrier Protection, Nitrile, Powder Free, Violet Blue, L, 50 PK SEC-375-L
- ANSELL High Visibility Exam Gloves, Nitrile, Powder Free, Orange, L, 100 PK N483
- ANSELL Disposable Gloves with Raised Grip, Nitrile, Powder Free, Green, XL, 50 PK 93-287
- ANSELL Exam Gloves, Natural Rubber Latex, Powder Free, Blue, S, 50 PK L851
- SHOOT SUIT INC NITRILE GLOVES SIZE 10-XL PAIR XS17510
- Ansell Gloves