- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Gloves
- /
- Disposable Gloves
- /
- Exam Gloves with Advanced Barrier Protection, Nitrile, Powder Free, Violet Blue, M, 50 PK
Ansell
Exam Gloves with Advanced Barrier Protection, Nitrile, Powder Free, Violet Blue, M, 50 PK
- Zoro #: G2835393
- Mfr #: SEC-375-M
Tap to zoom
Hover or click to zoom
$13.21
pkg. of 50 ($0.26/ea)
- Item: Exam Gloves with Advanced Barrier Protection
- Disposable Glove Material: Nitrile
- Palm Thickness: 5.5 mil
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.21
Ansell #SEC-375-M Specifications
- Zoro #: G2835393
- Mfr #: SEC-375-M
- Item: Exam Gloves with Advanced Barrier Protection
- Glove Size: M
- Disposable Glove Material: Nitrile
- Palm Thickness: 5.5 mil
- Color: Violet Blue
- Powdered/Powder Free: Powder Free
- Lining: Unlined
- Glove Length: 11.6"
- Sterile/Non-Sterile: Non-Sterile
- Disposable Glove Palm Thickness: 5.00 to 5.99 mil
- Cuff Thickness: 4.30 mil
- Ambidextrous/Hand-Specific: Ambidextrous
- Cuff: Extended/Beaded
- Metal Detectable: No
- Size: M
- Color Family: Blue
- Glove Texture Location: Fingers Only
- Application: Automotive, Automotive Aftermarket, Life Sciences, Healthcare
- Resists: Biological and Chemical Contaminants
- Disposable Glove Grade: Exam, Medical
- Finger Thickness: 7.90 mil
- Aloe Inner Surface: No
- Standards: NFPA 1999, ASTM D 6319
- Package quantity: 50
- Latex Content: Latex Free
- Features: Extended Cuff
- Material: Nitrile
- Powdered/Powder-Free: Powder-Free
- Brand and Series: Ansell Microflex SEC-375
- Glove Texture: Grain
- Glove Materials: Nitrile
- Medical Glove Type: Exam
- Acceptable Quality Level (AQL): 0.6
- Latex-Free: Yes
- Disposable Glove Features: Tested for Fentanyl Protection
- Glove Size and Cuff Length Style: M/Standard
- Silicone-Free: No
- Disposable Glove Type: Food-Grade, Medical-Grade
- Nominal Palm Thickness: 6 mil
- Package Quantity: 50
- Series: SEC-375
- Size- Alpha: M
- Texture (Location) [Table]: Grain ( Fingertips )
- Texture Location [Broad]: Fingertips
- Tested for Chemotherapy Drugs: Yes
- Anti-Static: Yes
- Texture: Grain
- Texture Location: Fingertips
- Glove Treatments: Powder-Free
- Size - Numeric: 8
- Tested for Fentanyl Protection: Yes
- Country of Origin (subject to change): Malaysia
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Blue, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, Medical-Grade, Features Extended Cuff, Finger Thickness 7.9 mil, Latex-Free Yes, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards NFPA 1999, ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free
Restrictions and Compliance
- ***
Reviews of Ansell #SEC-375-M
Explore more
- ANSELL Exam Gloves with Advanced Barrier Protection, Nitrile, Powder Free, Violet Blue, S, 50 PK SEC-375-S
- ANSELL Exam Gloves, Natural Rubber Latex, Powder Free, Natural, M, 50 PK UL-315-M
- ANSELL Disposable Gloves, Natural Rubber Latex, Powder Free, Natural, XL, 100 PK L564
- MCR SAFETY VitirShield Disposable Gloves, Nitrile, Vinyl, Powder Free, Blue, M, 1000 PK 7010M
- SHOWA Disposable Gloves, Nitrile, Light Blue, L, 200 PK 7502PFL
- Ansell Gloves