Skip to Main Content
customer-service Help

Examination Gloves, Nitrile, Powder Free, Magenta, XL

No Product Image Available
$12.60
  • Item: Examination Gloves
  • Glove Size: XL
  • Disposable Glove Material: Nitrile
See full product details

0 Glove Size Options Available

Glove Size
Zoro #
Status
Price/Qty

XL

No Product Image Available
G7795744
$12.60 / ea
Items: 0
Total: $12.60
Orders over $75 ship free.
 

Ansell #ASL3130440XL Specifications

  • Item: Examination Gloves
  • Glove Size: XL
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 3.1 mil
  • Color: Magenta
  • Powdered/Powder Free: Powder Free
  • Material: Nitrile
  • Application: Damp Donning, Oral Examinations
  • Size: XL
  • Cuff: Standard Cuff Length
  • Sterile/Non-Sterile: Non-Sterile
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Micro-Touch Magenta Nitrile Gloves Contain An Allogel Inner Coating Made Of Allantoin, Collagen, And Silicone, Helping Retain Moisture And Reduce Irritation. / The Gloves' Silicone Coating Allows For Easier Donning While Wet Or Damp. / These Gloves Are Tested Safe For Oral Examinations, And Offer Protection From Latex Type 1 Allergies. / Micro-Touch Has Been Delivering State-Of-The-Art Technology, Superior Comfort, And Unmatched Consistency To Healthcare Professionals For More Than 20 Years. / I

Restrictions and Compliance

Hazardous material

Reviews of Ansell #ASL3130440XL