Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Procedural Face Mask, Universal, 2000PK
  • Zoro #: G0298013
  • Mfr #: MEA210-0
$647.00 ($0.32/unit)
  • Promotion Restriction: Not eligible for promotion
  • Package Quantity: 2000
  • Headstrap Type: Ear Loops
See full product details
Out of Stock

Ansell #MEA210-0 Specifications

  • Zoro #: G0298013
  • Mfr #: MEA210-0
Promotion Restriction: Not eligible for promotion Package Quantity: 2000
Headstrap Type: Ear Loops Nose Clip: No
Mask Size: Universal Color: White
Standards: ISO Material: Polypropylene, Polyethylene
Includes: Plastic Clip Connector Item: Disposable Procedural Face Mask
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Mea™ Looped Facemask-Inner Facing Layer/Filter Layer/Outer Facing Layer-Non Sterile

Restrictions and Compliance

***

Reviews of Ansell #MEA210-0