Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Procedural Face Mask, Universal, 500PK
  • Zoro #: G0298004
  • Mfr #: MTA210-1
$439.00 ($0.88/unit)
  • Promotion Restriction: Not eligible for promotion
  • Mask Size: Universal
  • Standards: ISO
See full product details
Out of Stock

Ansell #MTA210-1 Specifications

  • Zoro #: G0298004
  • Mfr #: MTA210-1
Promotion Restriction: Not eligible for promotion Mask Size: Universal
Standards: ISO Material: Polypropylene, Polyethylene
Nose Clip: No Package Quantity: 500
Item: Disposable Procedural Face Mask Includes: Ultrasonically Sealed Edges
Color: White Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Mta Cleanroom Tie-On Sterile Facemask Inner Facing Layer/Filter Layer/ Outer Facing Layer/Fastenings/Nose-Band

Reviews of Ansell #MTA210-1