This item is Discontinued.

Ansell Foam Nitrile Coated Gloves, Palm Coverage, Black/Yellow, XL, 12PK 012-11-500-10

Foam Nitrile Coated Gloves, Palm Coverage, Black/Yellow, XL, 12PK (Discontinued)

  • Mfr # 012-11-500-10
  • Zoro # G4433147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012-11-500-10
Zoro #
G4433147
UPC #
076490003739
Country of Origin
Mexico

Dimensions

Glove Size
XL
Size
XL

Details

Item
Coated Gloves
Color
Black/Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.