G3 EvT Prime, Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, S, 100 PK, White

  • Mfr # 62006

  • Zoro # G108257815


product price:  $38.59
/pk 100, $0.39/ea

Key Features

Material
Nitrile
Palm Thickness
4.72 mil
Color
White
Disposable Glove Type
Cleanroom
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62006
Zoro #
G108257815
UPC #
-
Country of Origin
China

Dimensions

Size
S
Palm Thickness
4.72 mil
Finger Thickness
4.72 mil
Cuff Thickness
4.72 mil
Length
12 in
Size- Alpha
S
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
White
Disposable Glove Type
Cleanroom
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
G3 EvT Prime
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 3
Features
Ambidextrous
Standards
ASTM D6978-05
Glove Treatments
Powder-Free
Cuff Style
Beaded
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Smooth
Silicone-Free
Silicone-Free
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) Not Applicable, Color White, Cuff Style Beaded, Cuff Thickness 4.72 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 4.72 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.72 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D6978-05, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.