Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Vinyl Clear M 1000 PK
  • Zoro #: G0297785
  • Mfr #: BVA
$170.20 ($0.17/unit)
  • Size: M
  • Package Quantity: 1000
  • Disposable Glove Material: Vinyl
See full product details
Out of Stock

Ansell #BVA Specifications

  • Zoro #: G0297785
  • Mfr #: BVA
Size: M Package Quantity: 1000
Disposable Glove Material: Vinyl Item: Disposable Gloves
Glove Size: M Material: vinyl
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean Vinyl Glove, Non Sterile, Loose Fit,12? (300Mm), Clear, Non -Sterile, Anti-Static (Vinyl Pvc Contains No Natural Latex Proteins), Non Textured, Ambidextrous, Sz Md

Reviews of Ansell #BVA