Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Latex Powder Free Natural 6 200 PK
  • Zoro #: G0297130
  • Mfr #: BASL
$318.20 ($1.59/unit)
  • Special Features: Flexibility and Wearer Comfort
  • Size: 6
  • Color: natural
See full product details
This item ships free.

Ansell #BASL Specifications

  • Zoro #: G0297130
  • Mfr #: BASL
Special Features: Flexibility and Wearer Comfort Size: 6
Color: natural Disposable Glove Grade: Cleanroom
Disposable Glove Material: Latex Sterile/Non-Sterile: Sterile
Ambidextrous/Hand-Specific: Hand-Specific Glove Length: 12"
Lining: Unlined Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Cuff Thickness: 4.33 mil Powdered/Powder Free: Powder Free
Latex Content: Contains Latex Metal Detectable: No
Glove Texture Location: Palm and Fingers Cuff: Beaded
Glove Size: 6 Package Quantity: 200
Item: Disposable Gloves Finger Thickness: 7.87 mil
Palm Thickness: 6.69 mil Application: Aseptic Filling and Labelling, Clean Room Cleaning and Preparing, Enhanced Tactile Sensitivity and Dexterity, Especially For Delicate Procedures, Extra Comfort During Long, Sustained Procedures, Pharmaceutical Manufacturing, Preventing The Risk Of Cross-contamination, Transferring Liquids And Solids, Use As An Outer Glove When Double Gloving, Medical Device Manufacturing, Preparing Pharmaceutical Products, Biotechnologies Blending Operations, Chemical Splash, All Food Processing, Applications That Have Food Contact
Resists: Chemical Splash Aloe Inner Surface: No
Material: Latex Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean 12" Sterile 6.69 Mil Palm Latex Glove, Textured Grip,Less Than 50 ?g/Gram, Natural Color, Sz 6.0

Reviews of Ansell #BASL