Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Latex Powder Free Natural 6-1/2 200 PK
  • Zoro #: G0297112
  • Mfr #: BASL
$318.20 ($1.59/unit)
  • Cuff: Beaded
  • Disposable Glove Grade: Cleanroom
  • Lining: Unlined
See full product details
This item ships free.

Ansell #BASL Specifications

  • Zoro #: G0297112
  • Mfr #: BASL
Cuff: Beaded Disposable Glove Grade: Cleanroom
Lining: Unlined Palm Thickness: 6.69 mil
Item: Disposable Gloves Sterile/Non-Sterile: Sterile
Resists: Chemical Splash Powdered/Powder Free: Powder Free
Special Features: Flexibility and Wearer Comfort Cuff Thickness: 4.33 mil
Glove Texture Location: Palm and Fingers Package Quantity: 200
Ambidextrous/Hand-Specific: Hand-Specific Aloe Inner Surface: No
Size: 6-1/2 Glove Size: 6-1/2
Color: natural Finger Thickness: 7.87 mil
Metal Detectable: No Disposable Glove Material: Latex
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Application: Aseptic Filling and Labelling, Clean Room Cleaning and Preparing, Enhanced Tactile Sensitivity and Dexterity, Especially For Delicate Procedures, Extra Comfort During Long, Sustained Procedures, Pharmaceutical Manufacturing, Preventing The Risk Of Cross-contamination, Transferring Liquids And Solids, Use As An Outer Glove When Double Gloving, Medical Device Manufacturing, Preparing Pharmaceutical Products, Biotechnologies Blending Operations, Chemical Splash, All Food Processing, Applications That Have Food Contact
Glove Length: 12" Latex Content: Contains Latex
Material: Latex Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean 12" Sterile 6.69 Mil Palm Latex Glove, Textured Grip,Less Than 50 ?g/Gram, Natural Color, Sz 6.5

Reviews of Ansell #BASL