Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Latex Powder Free Natural 7-1/2 200 PK
  • Zoro #: G0297121
  • Mfr #: BASL
$318.20 ($1.59/unit)
  • Ambidextrous/Hand-Specific: Hand-Specific
  • Glove Length: 12"
  • Powdered/Powder Free: Powder Free
See full product details
This item ships free.

Ansell #BASL Specifications

  • Zoro #: G0297121
  • Mfr #: BASL
Ambidextrous/Hand-Specific: Hand-Specific Glove Length: 12"
Powdered/Powder Free: Powder Free Application: Aseptic Filling and Labelling, Clean Room Cleaning and Preparing, Enhanced Tactile Sensitivity and Dexterity, Especially For Delicate Procedures, Extra Comfort During Long, Sustained Procedures, Pharmaceutical Manufacturing, Preventing The Risk Of Cross-contamination, Transferring Liquids And Solids, Use As An Outer Glove When Double Gloving, Medical Device Manufacturing, Preparing Pharmaceutical Products, Biotechnologies Blending Operations, Chemical Splash, All Food Processing, Applications That Have Food Contact
Finger Thickness: 7.87 mil Sterile/Non-Sterile: Sterile
Disposable Glove Grade: Cleanroom Package Quantity: 200
Size: 7-1/2 Resists: Chemical Splash
Cuff: Beaded Color: natural
Special Features: Flexibility and Wearer Comfort Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Metal Detectable: No Disposable Glove Material: Latex
Glove Texture Location: Palm and Fingers Latex Content: Contains Latex
Lining: Unlined Palm Thickness: 6.69 mil
Aloe Inner Surface: No Item: Disposable Gloves
Cuff Thickness: 4.33 mil Glove Size: 7-1/2
Material: Latex Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean 12" Sterile 6.69 Mil Palm Latex Glove, Textured Grip,Less Than 50 ?g/Gram, Natural Color, Sz 7.5

Reviews of Ansell #BASL