Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Latex Powder Free Natural 8 200 PK
  • Zoro #: G0297060
  • Mfr #: BASL
$318.20 ($1.59/unit)
  • Glove Size: 8
  • Package Quantity: 200
  • Resists: Chemical Splash
See full product details
This item ships free.

Ansell #BASL Specifications

  • Zoro #: G0297060
  • Mfr #: BASL
Glove Size: 8 Package Quantity: 200
Resists: Chemical Splash Palm Thickness: 6.69 mil
Application: Aseptic Filling and Labelling, Clean Room Cleaning and Preparing, Enhanced Tactile Sensitivity and Dexterity, Especially For Delicate Procedures, Extra Comfort During Long, Sustained Procedures, Pharmaceutical Manufacturing, Preventing The Risk Of Cross-contamination, Transferring Liquids And Solids, Use As An Outer Glove When Double Gloving, Medical Device Manufacturing, Preparing Pharmaceutical Products, Biotechnologies Blending Operations, Chemical Splash, All Food Processing, Applications That Have Food Contact Finger Thickness: 7.87 mil
Lining: Unlined Glove Texture Location: Palm and Fingers
Special Features: Flexibility and Wearer Comfort Aloe Inner Surface: No
Color: natural Glove Length: 12"
Metal Detectable: No Disposable Glove Material: Latex
Size: 8 Cuff Thickness: 4.33 mil
Latex Content: Contains Latex Cuff: Beaded
Sterile/Non-Sterile: Sterile Disposable Glove Grade: Cleanroom
Ambidextrous/Hand-Specific: Hand-Specific Item: Disposable Gloves
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Powdered/Powder Free: Powder Free
Material: Latex Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean 12" Sterile 6.69 Mil Palm Latex Glove, Textured Grip,Less Than 50 ?g/Gram, Natural Color, Sz 8

Reviews of Ansell #BASL