Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Latex Powder Free Natural 9 200 PK
  • Zoro #: G0297149
  • Mfr #: BASL
$318.20 ($1.59/unit)
  • Color: natural
  • Lining: Unlined
  • Ambidextrous/Hand-Specific: Hand-Specific
See full product details
This item ships free.

Ansell #BASL Specifications

  • Zoro #: G0297149
  • Mfr #: BASL
Color: natural Lining: Unlined
Ambidextrous/Hand-Specific: Hand-Specific Powdered/Powder Free: Powder Free
Cuff Thickness: 4.33 mil Sterile/Non-Sterile: Sterile
Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006 Cuff: Beaded
Application: Aseptic Filling and Labelling, Clean Room Cleaning and Preparing, Enhanced Tactile Sensitivity and Dexterity, Especially For Delicate Procedures, Extra Comfort During Long, Sustained Procedures, Pharmaceutical Manufacturing, Preventing The Risk Of Cross-contamination, Transferring Liquids And Solids, Use As An Outer Glove When Double Gloving, Medical Device Manufacturing, Preparing Pharmaceutical Products, Biotechnologies Blending Operations, Chemical Splash, All Food Processing, Applications That Have Food Contact Latex Content: Contains Latex
Size: 9 Resists: Chemical Splash
Package Quantity: 200 Glove Length: 12"
Finger Thickness: 7.87 mil Disposable Glove Material: Latex
Disposable Glove Grade: Cleanroom Palm Thickness: 6.69 mil
Glove Size: 9 Item: Disposable Gloves
Aloe Inner Surface: No Special Features: Flexibility and Wearer Comfort
Metal Detectable: No Glove Texture Location: Palm and Fingers
Material: Latex Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean 12" Sterile 6.69 Mil Palm Latex Glove, Textured Grip,Less Than 50 ?g/Gram, Natural Color, Sz 9

Reviews of Ansell #BASL