Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Latex Natural 6-1/2 100 PK
  • Zoro #: G0297593
  • Mfr #: BLLS
$789.88 ($7.90/unit)
  • Package Quantity: 100
  • Disposable Glove Material: Latex
  • Item: Disposable Gloves
See full product details
This item ships free.

Ansell #BLLS Specifications

  • Zoro #: G0297593
  • Mfr #: BLLS
Package Quantity: 100 Disposable Glove Material: Latex
Item: Disposable Gloves Size: 6-1/2
Glove Size: 6-1/2 Material: Latex
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

600Mm (24") Bioclean Maxima?Sterile Latex Glove,Protein Level:Less Than 50?g/Gram, Textured, Hand Specific, Beaded Cuff (Shoulder Length), Sz 6.5

Reviews of Ansell #BLLS