Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Latex Natural 7 100 PK
  • Zoro #: G0297611
  • Mfr #: BLLS
$1,190.68 ($11.91/unit)
  • Disposable Glove Material: Latex
  • Package Quantity: 100
  • Item: Disposable Gloves
See full product details
This item ships free.

Ansell #BLLS Specifications

  • Zoro #: G0297611
  • Mfr #: BLLS
Disposable Glove Material: Latex Package Quantity: 100
Item: Disposable Gloves Size: 7
Glove Size: 7 Material: Latex
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

600Mm (24") Bioclean Maxima?Sterile Latex Glove,Protein Level:Less Than 50?g/Gram, Textured, Hand Specific, Beaded Cuff (Shoulder Length), Sz 7

Reviews of Ansell #BLLS