Shop Alternate Products
This Product is Discontinued
Bioclean
Disposable Gloves Latex Natural 7-1/2 100 PK (Discontinued)
Mfr # BLLS
Zoro # G0297602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size- Alpha S
- Color Beige
- ISO Class ISO 4
- Material Latex
- Length 24 in