Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves Latex Natural 8-1/2 100 PK
  • Zoro #: G0297654
  • Mfr #: BLLS
$756.40 ($7.56/unit)
  • Size: 8-1/2
  • Item: Disposable Gloves
  • Package Quantity: 100
See full product details
This item ships free.

Ansell #BLLS Specifications

  • Zoro #: G0297654
  • Mfr #: BLLS
Size: 8-1/2 Item: Disposable Gloves
Package Quantity: 100 Disposable Glove Material: Latex
Glove Size: 8-1/2 Material: Latex
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

600Mm (24") Bioclean Maxima?Sterile Latex Glove,Protein Level:Less Than 50?g/Gram, Textured, Hand Specific, Beaded Cuff (Shoulder Length), Sz 8.5

Reviews of Ansell #BLLS