Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 13"L (Discontinued)
- Mfr # 2-242T
- Zoro # G5402363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-242T
Zoro #
G5402363
UPC #
076490137274
Country of Origin
Unknown
Dimensions
Glove Size
6-1/2
Glove Length
13 in
Glove Thickness
17.00 mil
Details
Item
Chemical Resistant Gloves
Color
Orange
Standards
EN420,EN388 and EN374
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Special Features
Natural Rubber Latex Provides Excellent Wear Protection and Flexibility, Fluted Cuff Design Enables Ventilation to the Hand While Providing Maximum Protection, Beaded Tear Resistant Cuff for Ease of Donning, Unique Roughened Grip Pattern Offers Good Grip in Damp Conditions
Application
In Food Processing, Manufacturing and Chemical Plants
Glove Texture Location
Smooth
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 17.00 mil, 13 in, Cuff Rolled Bead, Lining Unlined, Glove Size 6-1/2, Color Orange, Unsupported, Standards EN420,EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.